Buy more than* S$200* and get FREE SHIPPING

  • Megadora common driver

Megadora common driver 900-1-75

4.53 (34)
Item.#
02197921
Mfr.#
900-1-75
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Blade Shape
+
Tip Size (#)
1
Point Size
1
Shaft Diameter (phi mm)
5.5
TRUSCO Part Number
124-2725
Shaft Length (mm)
75
Overall Length (mm)
185
Customer Reviews
5 star 22
4 star 10
3 star 1
2 star 0
1 star 1
Review Rating: 4.53
34 Customer Reviews
The reviews are automatic translation.
Assembling electric equipment
4
From Japan
On 2018-04-17 15:30:29
I used the same type of driver a couple of years ago but got better than that.
This review is about item#2197937.
Use it when tightening screws.
4
From Japan
On 2018-03-30 23:29:12
I think that it is very good product, but of course, if you are using for a long time, the deformation of the tip may come earlier than you think. It will be appreciated if you can raise the strength of the tip a little more.
This review is about item#2197937.
Motorcycle maintenance
3
From Japan
On 2018-01-21 10:44:29
I searched for the long axis only for axis 2 and made this item. The cutting edge is good. Grip has likes, but I do not like this product very much. I would like to make it a little more angular or rubbery or wear a boar. B ●, Snap ●, Wer ● I think that Bessel's electric driver (ball grip) is the strongest grip (laugh).
This review is about item#2197946.
Assembly of wood products at DIY.
5
From Japan
On 2017-10-11 13:38:42
To use impact, we use it for subtle woodworking product assembly, but the handle is smooth and smooth, the force of the hand is easy to transmit, Moreover, because the cutting edge is sturdy and sharp, there is no slip and ease of use is not feeling ever.
This review is about item#2197921.
Agricultural equipment repair
5
From Japan
On 2017-05-02 14:50:41
The cutting edge has a special structure and sticks well. It turns well.
This review is about item#02197946.
Outlet construction
4
From Japan
On 2017-01-21 12:20:03
The impression of this driver is very powerful. It is easy to turn. There were various sizes, I thought about which size is good. The price was not that high.
This review is about item#2197937.
General maintenance of machinery
5
From Japan
On 2016-11-16 12:42:31
Originally I was planning to buy "penetration type", but I decided to purchase it, "I do not want to use a driver of 3,000 yen for disassembling this." Even with overseas brands, cam-out measures are popular, but their penetration type is not a countermeasure chips for some reason. When I was thinking about why, I did notice it! Then you do not have to buy a higher one. So, I made it a normal type. Well, what about thinking about the relationship between "penetration driver" and "cam-out countermeasure chip"?
This review is about item#2197937.
For maintenance
4
From Japan
On 2016-09-21 17:15:31
Because it is nonslip at the base of the shaft, it can be rotated quickly, this type is not apparent except this product. However, since the blue resin part of the grip is slippery, it may be easy to use if the slip stops on the whole surface or unevenness enters.
This review is about item#2197946.
Maintenance
4
From Japan
On 2016-08-24 19:33:28
Though the penetration of the same series is better, this is also quite good.
This review is about item#2197937.
Used for machine maintenance work
4
From Japan
On 2016-07-13 23:07:58
The feeling of use is very good. Just because I use it everyday, soon I will be bad. I wish it had durability a little more, but it may be useless to say from the price
This review is about item#02197937.