Buy more than* S$200* and get FREE SHIPPING

  • Megadora common driver

Megadora common driver 900-6-150

3.40 (5)
Item.#
02197991
Mfr.#
900-6-150
Package Qty.
1PC
Ship pack of
1
9.54 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Blade Shape
-
Shaft Length (mm)
150
Overall Length (mm)
260
TRUSCO Part Number
124-2709
Tip Size (mm)
6
Point Size
6
Shaft Diameter (phi mm)
6.4
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Screwdriver
1
From Japan
On 2016-04-09 10:19:40
It was missing immediately cutting edge use.
This review is about item#02197982.
Work on light duty
3
From Japan
On 2015-09-26 09:29:02
Cutting edge will feel a little soft. It will turn to when was kneading a little hard metal or the like. I think it rubbed this is the price basis.
This review is about item#02197982.
Site
4
From Japan
On 2015-09-24 21:40:23
Come in handy to have.
This review is about item#02197991.
Or loosen the car of screws.
5
From Japan
On 2015-07-21 17:39:11
Use in the car.
This review is about item#02197982.
When implementing the Electric Works plate
4
From Japan
On 2013-06-06 13:32:38
Grip is easy to use easy to hold too thin nor too thick.
This review is about item#02197982.