Buy more than* S$200* and get FREE SHIPPING

  • Megadora common driver

Megadora common driver 900-8-150

3.50 (6)
Item.#
02198016
Mfr.#
900-8-150
Package Qty.
1PC
Ship pack of
1
13.02 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Blade Shape
-
Overall Length (mm)
275
TRUSCO Part Number
124-2717
Shaft Length (mm)
150
Shaft Diameter (phi mm)
8.0
Tip Size (mm)
8
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Outlet construction
4
From Japan
On 2017-01-21 16:17:28
The impression of using this driver is pleasant because it is a brand new after all. This driver grips with rubber by rubber. So, power comes in. I've been using various drivers, but I guess it's okay.
This review is about item#2197973.
screwdriver
1
From Japan
On 2016-04-09 10:19:40
The edge was lacked immediately after use.
This review is about item#02197982.
easy work
3
From Japan
On 2015-09-26 09:29:02
I feel that the cutting edge is a little soft. It will bend when a bit hard metal or the like is connected. I think that it is such a price in terms of price.
This review is about item#02197982.
Site
4
From Japan
On 2015-09-24 21:40:23
I am useful.
This review is about item#02197991.
Loosen the screws of the car.
5
From Japan
On 2015-07-21 17:39:11
Use it by car.
This review is about item#02197982.
When mounting on electric machining plate
4
From Japan
On 2013-06-06 13:32:38
It is easy to use because easy grip is not too thin without grip.
This review is about item#02197982.