Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Megadora penetration driver

Megadora penetration driver 930-1-75

4.39 (28)
Item.#
02198025
Mfr.#
930-1-75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Hexagon Axis Opposite Side Length (mm)
8
Outlet corner opposite side (mm)
8
Shaft Length (mm)
75
Overall Length (mm)
176
TRUSCO Part Number
124-3152
Tip Size (#)
1
Grip Diameter (phi mm)
30
Point Size
1
Shaft Diameter (phi mm)
5.5
Customer Reviews
5 star 20
4 star 3
3 star 2
2 star 2
1 star 1
Review Rating: 4.39
28 Customer Reviews
The reviews are automatic translation.
Two wheel maintenance
1
From Japan
On 2018-06-07 16:17:19
Eating at the tip is overwhelming but if it can not be taken with human power, turning the spanner on the hexagon part will easily break the tip. Two drivers a day were broken with the 2nd driver, and if you lick the rabbit will not be used immediately as soon as possible, so there is not the next one.
This review is about item#2198043.
Restore
5
From Japan
On 2018-05-08 15:38:48
I was glad to use another size (+3), so I bought it here as well. Because it does not rise because of Jaws fit, you can apply torque with confidence. I used to screw back with the glasses wrench, but I managed to turn it back.
This review is about item#2198034.
Equipment repair · Maintenance · Facility construction Maintenance
5
From Japan
On 2018-02-10 13:52:51
It can be used with confidence in established manufacturer products. The feeling of use is also satisfied.
This review is about item#2198034.
Maintenance
5
From Japan
On 2017-10-25 18:30:18
Stick firmly to the screw, grip also hard to slip and beat with bolster it's the best. I think that this price is COSPA if you use drivers of famous manufacturers.
This review is about item#2198034.
Track Repair
5
From Japan
On 2017-07-08 08:26:04
Because the slip is attached, the screw loosens smoothly. I'm glad I bought it.
This review is about item#02198061.
Motorcycle maintenance
2
From Japan
On 2017-06-03 20:47:15
I thought at first that it was thought well such as a feeling of grasp and strength, but the weight became a matter of concern when it was used for a long time, and the extreme point was broken when the spanner was hung on the hexagon of the base, How to use Wrong? Is it a specification timer that breaks in half a year?
This review is about item#2198043.
During maintenance operation of refrigerating machine equipment
5
From Japan
On 2017-05-20 17:35:57
Although it is a consumable tool, it is an essential necessary tool. It is useful to use.
This review is about item#2198043.
Motorcycle / car maintenance
3
From Japan
On 2017-05-01 10:11:59
It is convenient because you can hang glasses when using it for fixing screws. When you want to turn screw fast, it is not suitable because it has weight.
This review is about item#02198034.
Electrical construction
5
From Japan
On 2017-01-13 14:46:01
Because the large dora is often powerful, so soft rubber type gets ragged and changed to this, although I have not done hard usage yet I am satisfied well.
This review is about item#2198061.
Motorcycle maintenance
5
From Japan
On 2016-12-26 14:34:14
The driver I've been using has been broken so I bought it but I got stuck firmly. I will do this for all kinds of drivers.
This review is about item#2198034.