Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Megadora penetration driver

Megadora penetration driver 930-2-150

4.50 (26)
Item.#
02198043
Mfr.#
930-2-150
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Tip Size (#)
2
Grip Diameter (phi mm)
34
Point Size
2
Shaft Diameter (phi mm)
6.4
Hexagon Axis Opposite Side Length (mm)
10
Outlet corner opposite side (mm)
10
Shaft Length (mm)
150
Overall Length (mm)
263
TRUSCO Part Number
124-3179
Customer Reviews
5 star 19
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.50
26 Customer Reviews
The reviews are automatic translation.
Equipment repair · Maintenance · Facility construction Maintenance
5
From Japan
On 2018-02-10 13:52:51
It can be used with confidence in established manufacturer products. The feeling of use is also satisfied.
This review is about item#2198034.
Maintenance
5
From Japan
On 2017-10-25 18:30:18
Stick firmly to the screw, grip also hard to slip and beat with bolster it's the best. I think that this price is COSPA if you use drivers of famous manufacturers.
This review is about item#2198034.
Track Repair
5
From Japan
On 2017-07-08 08:26:04
Because the slip is attached, the screw loosens smoothly. I'm glad I bought it.
This review is about item#02198061.
Motorcycle maintenance
2
From Japan
On 2017-06-03 20:47:15
I thought at first that it was thought well such as a feeling of grasp and strength, but the weight became a matter of concern when it was used for a long time, and the extreme point was broken when the spanner was hung on the hexagon of the base, How to use Wrong? Is it a specification timer that breaks in half a year?
This review is about item#2198043.
During maintenance operation of refrigerating machine equipment
5
From Japan
On 2017-05-20 17:35:57
Although it is a consumable tool, it is an essential necessary tool. It is useful to use.
This review is about item#2198043.
Motorcycle / car maintenance
3
From Japan
On 2017-05-01 10:11:59
It is convenient because you can hang glasses when using it for fixing screws. When you want to turn screw fast, it is not suitable because it has weight.
This review is about item#02198034.
Electrical construction
5
From Japan
On 2017-01-13 14:46:01
Because the large dora is often powerful, so soft rubber type gets ragged and changed to this, although I have not done hard usage yet I am satisfied well.
This review is about item#2198061.
Motorcycle maintenance
5
From Japan
On 2016-12-26 14:34:14
The driver I've been using has been broken so I bought it but I got stuck firmly. I will do this for all kinds of drivers.
This review is about item#2198034.
Motorcycle maintenance
4
From Japan
On 2016-12-22 22:21:47
Purchase # 3 which is wearing a glasses wrench for removing the crankcase cover of the 81-year-old car. Without licking, I was able to turn kakin. Cospa is a flowing stone vessel, made in Japan.
This review is about item#2198061.
Motorcycle maintenance
5
From Japan
On 2016-10-17 11:15:49
The tip of the driver is jagged and it is good to eat. The licking screw which was useless with the mega-dora impactor easily loosened.