Buy more than* S$200* and get FREE SHIPPING

  • Megadora penetration driver

Megadora penetration driver 930-5.5-75

4.45 (11)
Item.#
02198077
Mfr.#
930-5.5-75
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
5.5
Hexagon Axis Opposite Side Length (mm)
8
Point Thickness (mm)
0.8
Shaft Length (mm)
75
TRUSCO Part Number
124-3110
Tip Size (mm)
5.5
Grip Diameter (phi mm)
34
Overall Length (mm)
188
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Electrical equipment · During machine maintenance
5
From Japan
On 2018-02-08 19:06:55
I am satisfied with the reliability and price of the manufacturer. I am also solid making.
This review is about item#2198086.
Maintenance of motorcycle
5
From Japan
On 2017-12-16 14:56:57
There is only a maker and it can be used with confidence. It is convenient to turn with a wrench.
This review is about item#2198086.
Motorcycle maintenance
4
From Japan
On 2017-07-29 17:29:41
The blade is thick, that point is satisfied, but ☆ one minus because grip is a bit hard.
This review is about item#2198113.
During maintenance operation of refrigerating machine equipment
5
From Japan
On 2017-05-20 17:34:18
Although it is a consumable item, it is a valuable tool and breakage is seriously troublesome with products such as home centers. happy.
This review is about item#2198095.
Motorcycle / car maintenance
3
From Japan
On 2017-05-01 10:12:21
It is convenient because you can hang glasses when using it for fixing screws. When you want to turn screw fast, it is not suitable because it has weight.
This review is about item#02198086.
A little while
5
From Japan
On 2017-03-17 15:25:04
It's okay to use it sturdy and rough. The grip part is heavy and the balance is poor as it is used as the driver's original screwdriver.
This review is about item#2198095.
Repair of heavy machinery
5
From Japan
On 2016-06-02 17:15:53
Grip also easy to grip GOOD
This review is about item#02198077.
Automotive maintenance
3
From Japan
On 2016-01-13 17:28:37
usually
This review is about item#02198095.
Car maintenance
4
From Japan
On 2014-02-27 01:39:02
It feels good to fit hands firmly.
This review is about item#02198077.
Big size is something useful
5
From Japan
On 2013-11-28 09:49:35
Through drivers are really useful for many things. I am using this type of normal size, but I also purchased grips, looks and also deca sizes.
This review is about item#02198113.