Buy more than* S$200* and get FREE SHIPPING

  • Electric Detection Screwdriver Set 6 pieces, low c

Electric Detection Screwdriver Set 6 pieces, low c 1300L

Item.#
02198131
Mfr.#
1300L
Package Qty.
1Set(6PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Before the using, please be sure to do illumination verification. Please pay attention to short circuit electric shock Please use inside the electricity detection range of the individual commodity. Please do not use when it is wet with oil and water et
AC Voltage (V)
100 - 220
Overall Length (mm)
225
Description 2
Includes an integrated neon tube that enables electrical conduction tests.
DC Voltage (V)
100 - 350
Grip Diameter (phi mm)
25
Set Contents
(+)1, 2x125mm, (-)4, 6x125mm, Pyramid 125mm, 5.5 X 125 mm socket
TRUSCO Part Number
124-2971