Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Impact driver

Impact driver 2400

Item.#
02198183
Mfr.#
2400
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For manual operation
Hexagon Opposite Side(mm)
8
Set Contents
(-)10x36mm, (+)2, 3, 4x36mm, (+)2, 3x80mm
Shank Diameter (phi mm)
37.5mm
Overall Length (mm)
197
TRUSCO Part Number
124-3292