Buy more than* S$200* and get FREE SHIPPING

  • Impact driver

Impact driver 2500

5.00 (1)
Item.#
02198192
Mfr.#
2500
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Ideal for assembly and dismounting of vehicle equipment and machinery. For heavy work.
Overall Length (mm)
190
TRUSCO Part Number
124-3306
Shank Diameter (phi mm)
32.0
Set Contents
(-)10x36mm, (+)2, 3, 4x36mm
Specification
If the bit adapter is removed, the 12.7mm socket can be installed. With steel case
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile, engine repair, etc. of the two-wheeled vehicle.
5
From Japan
On 2008-08-19 10:33:41
When loosen such as scooters pulley center nut, so deviate without a special tool holder, etc., is the easy work in killing two birds with one stone
This review is about item#02198192.