Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bit for impact drivers

Bit for impact drivers C512036

4.33 (6)
Item.#
02198357
Mfr.#
C512036
Package Qty.
1Pack(10PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Size (#)
2
Blade Shape
+
Overall Length (mm)
36
TRUSCO Part Number
124-5601
Compatible Equipment
Vessels No.2500 No.2400
Hardness
G
Type
Bits
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Stove breakdown maintenance
5
From Japan
On 2016-10-03 09:17:31
Sorry to keep you comfortable without breakage
This review is about item#2198357.
Exchange of lower teeth of a lawn mower
5
From Japan
On 2016-07-30 07:59:37
As expected it is also a passing score with Bessel strength
This review is about item#37435377.
Maintenance of motorcycle engine (Suzuki)
5
From Japan
On 2015-04-06 01:32:10
It is cheap and very satisfied.
This review is about item#02198375.
Vehicle maintenance, engine disassembly maintenance
5
From Japan
On 2015-04-06 01:29:39
When used for work that requires high torque, the tip breaks immediately, but when you compare the total cost it is cheaper than other manufacturers.
This review is about item#02198357.
for work
3
From Japan
On 2013-05-10 09:40:55
There is currently no such thing as the future breaks.
This review is about item#02198375.
For hard screw
3
From Japan
On 2013-05-09 20:58:33
I broke a bit of the shock drivers so far, I bought it because there are things called 10 sets. I have not used it much yet, but sometimes I say Bessel, it's okay.
This review is about item#02198357.