Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bit for impact drivers

Bit for impact drivers C513080

4.33 (6)
Item.#
02198384
Mfr.#
C513080
Package Qty.
1Pack(10PC)
Ship pack of
1
27.48 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Hardness
E
Type
Bits
Tip Size (#)
3
Blade Shape
+
Overall Length (mm)
80
TRUSCO Part Number
124-8022
Compatible Equipment
Vessel No.2500 No.2400
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Stove Overhaul
5
From Japan
On 2016-10-03 09:17:31
Condition is good without that bit destination strength is broken
This review is about item#2198357.
Lower teeth exchange of lawn mower
5
From Japan
On 2016-07-30 07:59:37
It is expected vessel strength There is also a passing grade
This review is about item#37435377.
Bike of engine maintenance (Suzuki)
5
From Japan
On 2015-04-06 01:32:10
It is inexpensive and very satisfied.
This review is about item#02198375.
Vehicle maintenance, engine overhaul
5
From Japan
On 2015-04-06 01:29:39
When used in work requiring high torque, and then immediately breaking the tip, but it is cheaper than other manufacturers Comparing the total cost.
This review is about item#02198357.
For work
3
From Japan
On 2013-05-10 09:40:55
Things like previously broken, you do not have at the moment.
This review is about item#02198375.
For hard screw
3
From Japan
On 2013-05-09 20:58:33
Will broken a bit of shock driver up to now, I also have bought it to say that a set of 10. No uses so still, but there also be referred to as a vessel, it's okay.
This review is about item#02198357.