Buy more than* S$200* and get FREE SHIPPING

  • Wire stripper
  • Wire stripper
  • Wire stripper

Wire stripper 3000C

4.86 (22)
Item.#
02198542
Mfr.#
3000C
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Weight (g)
350
Color
Black
TRUSCO Part Number
124-4396
Overall Length (mm)
170
Type
For more line
Core Wire Diameter and Nominal Area of Section
0.9, 1.25, 2.0, 3.5, and 5.5mm2 (for more wires)
Customer Reviews
5 star 19
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
22 Customer Reviews
The reviews are automatic translation.
Control panel wiring
5
From Japan
On 2018-01-22 18:35:18
Work efficiency gets better. I purchased it with confidence because it is a used product than before.
This review is about item#2198542.
I used it when exchanging speaker internal wiring
5
From Japan
On 2017-11-28 16:07:58
I worked by peeling 1.25, 2.0 mm square (sqare), commonly 2 scales, 1.25 scales stranded wire. Sometimes the side with the clothes sandwiched is not loose after the core wires are peeled (because the wiring can not be removed from the tool), the stripped new wire and the cutting edge of the tool hit you, the core wire just stripped became crushed It was. Cause seems to be my way of use. It seems to be a mechanism that the fixed side will not loosen unless it is opened after closing it carefully when facing the core wire. Carefully peel gently (grasping the tool), trying to disconnect the wiring from the tool (open the tool), and the fixed side did not loosen quite easily and a core wire that stripped cleanly hit the cutting edge. I think that it is a sufficient tool to use it as a hobby. I can not attach images of usage situation so I am sorry I can not explain well.
This review is about item#2198542.
Wire stripping at the time of wire end terminal fitting processing
5
From Japan
On 2017-11-03 00:03:28
With very good sharpness, you can work efficiently with wire peeling. I am very satisfied with my purchase.
This review is about item#2198524.
Bite
5
From Japan
On 2017-09-06 10:09:30
Very Good Very Good Very Good Very Good Very Good
This review is about item#2198542.
During control wiring
5
From Japan
On 2017-08-16 18:39:44
I have been using this series for a long time and I tried other, but this is still the easiest to use.
This review is about item#2198542.
Wiring work
5
From Japan
On 2017-05-20 10:33:49
I got used to stable ease of stability. It is an eternal partner tool.
This review is about item#2198533.
When wiring
5
From Japan
On 2017-04-13 16:18:21
Peel the wiring, easy to use, weighing just fine and clean
This review is about item#2198533.
When painting work
5
From Japan
On 2016-06-23 15:13:00
I was looking for this. I have a lot of work to do.
This review is about item#02198524.
LED construction
5
From Japan
On 2016-06-08 23:56:46
I have trusted it with a tool I have used for many years.
This review is about item#02198524.
Stranded wire strand
5
From Japan
On 2015-11-04 16:26:12
Although it is convenient, it is necessary to adjust the length of peeling, but if the thumb screws can be adjusted without tools.
This review is about item#02198542.