Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wire stripper
  • Wire stripper
  • Wire stripper

Wire stripper 3500E-1

4.84 (19)
Item.#
02198585
Mfr.#
3500E-1
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
100
TRUSCO Part Number
124-8294
Color
Red
Operating Range (mm)
2.0, 1.6, 1.3, 1.0, 0.8, 0.65, 0.5
Overall Length (mm)
155
Use Range (AWG)
12, 14, 16, 18, 20, 22, 24
Operating Range (mm2)
3.3, 2.1, 1.3, 0.8, 0.5, 0.3, 0.2
Customer Reviews
5 star 16
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.84
19 Customer Reviews
The reviews are automatic translation.
Vinyl wire strip work
4
From Japan
On 2018-04-11 13:16:28
I think that it is even better if it is slightly thicker because it is a little thin.
This review is about item#2198585.
It is very useful for coating peeling of thermocouple.
5
From Japan
On 2018-04-05 19:01:20
I used the same thing for 14 years but I am satisfied very much with making it new.
This review is about item#2198594.
During cable processing
5
From Japan
On 2017-07-26 14:49:35
The lock mechanism at the time of storage is a little hard, but a little hard. Sharpness and usability are perfect. Good enough for price as well.
This review is about item#2198594.
Equipment maintenance time
5
From Japan
On 2017-07-24 17:54:42
Because it is always used, it will fit in hand. The price is also cheap.
This review is about item#2198585.
Wiring work
5
From Japan
On 2017-05-24 09:13:43
It was compact, sharp and very easy to use. I think that it will be more useful than a mechanical type if it is only used occasionally.
This review is about item#02198594.
When repairing electric wiring
5
From Japan
On 2017-04-29 08:00:15
Although I was using a nipper, because a refreshing line did not come out so much, I changed the wire stripper firmly and the wire came out beautifully.
This review is about item#02198585.
electronic work
5
From Japan
On 2017-04-14 18:09:11
Unlike the electric pliers that I used to date, the coating has been easily peeled off and it is very handy.
This review is about item#2198585.
Used at the time of wiring when installing the ticket issuing machine of the parking lot.
5
From Japan
On 2016-12-13 22:41:04
The power cable is a thick electric wire, but the transmission cable is thin, it is a convenient tool to apply to both.
This review is about item#2198585.
Device assembly
5
From Japan
On 2016-11-04 16:49:34
If Bessel's stripper, it is no problem.
This review is about item#2198585.
Core wire processing of shield
5
From Japan
On 2016-03-18 05:46:52
The price is also cheap and the sharpness is good. Stopper may be a little harder.
This review is about item#02198594.