The reviews are automatic translation.
During machine maintenance
From Japan
On 2018-02-07 14:08:46
It is the length of the satisfied pattern with the expected thing, but is not there a short pattern a little more?
For handling of aluminum material with eyelets
From Japan
On 2017-12-11 14:57:02
It is a light plastic hammer ideal for driving aluminum eyelets which is not stiff for a good proposal.
In work
From Japan
On 2017-01-24 20:03:02
Affordable plastic hammer is easy to use
When you do not want to scratch the product
From Japan
On 2016-10-17 16:18:51
I got lost as a monotaro brand, but I decided it because evaluation here was good. It is repeat purchase when using the same thing before.
Car maintenance
From Japan
On 2016-02-01 15:47:46
I think that the product is good, but somehow the balance is bad. I think that it becomes hard to get tired if you thicken the handle a bit.
Assembly work
From Japan
On 2015-04-19 19:57:07
Although I used a light Prague until now, I hit the plastic part in a loose state and it became useless immediately, it was hard to use, but this Prague is easy to use.
Machine maintenance
From Japan
On 2014-09-03 18:21:04
It was easy to use
Assembling the bike, use for larva
From Japan
On 2014-07-11 23:32:59
With moderate weight, it is easy to use.
Car repair, work etc.
From Japan
On 2014-04-20 13:15:32
It is cheap and safe to use. It is a good product that does not differ from Bessel's brand.
Disassembly of engine crankcase
From Japan
On 2013-08-23 14:02:02
I was able to remove the crankcase without scratching. Since the head is interchangeable, it can be used for a long time.