Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pliers

Pliers 1050-150

5.00 (1)
Item.#
02199757
Mfr.#
1050-150
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
200
Dimension (mm)
150
Cutting Ability (mm) VA VVF Cable (3-core)
1.6x3 core
Cutting Capacity (phi mm) Copper Wire
3
Overall Length (mm)
150
TRUSCO Part Number
104-1606
Grip
Softcover
Cutting Capacity (phi mm) Steel Wire
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle, car repair
5
From Japan
On 2016-01-14 16:08:18
Familiar to hands and easy to use
This review is about item#37011764.