Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting pliers (with a resin grip)

Cutting pliers (with a resin grip) 1050-175

Item.#
02199766
Mfr.#
1050-175
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
12.5
Dimensions c(mm)
13.5
Cutting Capacity (phi mm) Steel Wire
3.0
Dimensions b (mm)
24
Dimension d (mm)
50
Overall Length A (mm)
192
TRUSCO Part Number
117-8318
Dimensions g (mm)
6.3
Cutting Capacity (phi mm) Copper Wire
3.5
JIS Standard
Class H
Dimensions e (mm)
15
Nominal Dimension (mm)
175
Weight (g)
260