Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pliers

Pliers 1050-200

5.00 (1)
Item.#
02199775
Mfr.#
1050-200
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Steel Wire
3.2
Overall Length (mm)
200
TRUSCO Part Number
104-1622
Cutting Ability (mm) VA VVF Cable (3-core)
2.0 x 3 core
Cutting Capacity (phi mm) Copper Wire
4.0
Weight (g)
375
Dimension (mm)
200
2014 TRUSCO Published Page
2-0529
Grip
Seo Futokaba
Attachment Hole
Fall prevention for string mounting holes: No
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle, car repair
5
From Japan
On 2016-01-14 16:08:18
Familiar to hands and easy to use
This review is about item#37011764.