Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pliers

Pliers 1050H-150

5.00 (1)
Item.#
02199784
Mfr.#
1050H-150
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Steel Wire
2
Dimension (mm)
150
Grip
Shaping cover
Weight (g)
210
TRUSCO Part Number
104-1193
Cutting Capacity (phi mm) Copper Wire
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut of wires, wiring etc.
5
From Japan
On 2016-02-11 07:56:38
I am very satisfied with a solid making.
This review is about item#02199802.