Buy more than* S$200* and get FREE SHIPPING

  • Pliers

Pliers 1050H-175

5.00 (1)
Item.#
02199793
Mfr.#
1050H-175
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip
Molding cover
Cutting Capacity (phi mm) Steel Wire
2.6
Dimension (mm)
175
Cutting Capacity (phi mm) Copper Wire
3.5
Weight (g)
285
TRUSCO Part Number
104-1207
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut of wires, wiring etc.
5
From Japan
On 2016-02-11 07:56:38
I am very satisfied with a solid making.
This review is about item#02199802.