Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Radio pliers
  • Radio pliers
  • Radio pliers
  • Radio pliers

Radio pliers 2050-185

5.00 (2)
Item.#
02199811
Mfr.#
2050-185
Package Qty.
1PC
Ship pack of
1
45.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With shaping cover
Dimension (mm)
185
Cutting Capacity (phi mm) Copper Wire
4
Weight (g)
290
TRUSCO Part Number
104-1274
Cutting Capacity (phi mm) Steel Wire
3.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:24:33
It was nice to buy it very easy to use. It is amazing.
This review is about item#2199827.
Electrical construction
5
From Japan
On 2013-05-24 21:25:02
The blade is stronger than the price. Simple and easy to use.
This review is about item#02199811.