Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers
  • Radio pliers
  • Radio pliers
  • Radio pliers

Radio pliers 2050-225

5.00 (2)
Item.#
02199827
Mfr.#
2050-225
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With shaping cover
Cutting Capacity (phi mm) Steel Wire
3.6
Dimension (mm)
225
Cutting Capacity (phi mm) Copper Wire
4.5
Weight (g)
370
TRUSCO Part Number
104-1282
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:24:33
It was nice to buy it very easy to use. It is amazing.
This review is about item#2199827.
Electrical construction
5
From Japan
On 2013-05-24 21:25:02
The blade is stronger than the price. Simple and easy to use.
This review is about item#02199811.