Buy more than* S$200* and get FREE SHIPPING

  • Powerful nipper
  • Powerful nipper
  • Powerful nipper

Powerful nipper 205-200

5.00 (2)
Item.#
02199854
Mfr.#
205-200
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
12.5
Specification
With soft cover
Weight (g)
330
TRUSCO Part Number
104-1258
Cutting Capacity (phi mm) Copper Wire
3.5
Blade Shape
Thick blade
Dimensions a (mm)
26.0
Dimension (mm)
200
Dimensions c(mm)
29.0
Cutting Capacity (phi mm) Steel Wire
2.6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-04-25 16:53:02
To break well
This review is about item#02199854.
Electrical construction
5
From Japan
On 2011-06-30 22:15:35
I am very satisfied with sharpness.
This review is about item#02199854.