Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Standard cutting nipper

Standard cutting nipper 450-125

Item.#
02199863
Mfr.#
450-125
Package Qty.
1PC
Ship pack of
1
36.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Others: Generally use for cutting of electric appliances, precision instruments., Others: Generally use for cutting of electric appliances, precision instruments.
TRUSCO Part Number
104-1398
Cutting Capacity (phi mm) Copper Wire
1.2
Weight (g)
70
Others
Used widely, such as cutting of weak electric current, precision instruments, etc.
Blade Shape
Thin blade
Specification
With a softcover
Cutting Capacity (phi mm) Steel Wire
0.8
Dimension (mm)
125