Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Standard cutting nipper

Standard cutting nipper 450-150

Item.#
02199872
Mfr.#
450-150
Package Qty.
1PC
Ship pack of
1
39.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Others: Generally use for cutting of electric appliances, precision instruments., Others: Generally use for cutting of electric appliances, precision instruments.
TRUSCO Part Number
104-1401
Cutting Capacity (phi mm) Copper Wire
2.6
Weight (g)
130
Others
Used widely, such as in cutting of weak electric current, precision instruments, etc.
Blade Shape
Thin blade
Specification
With soft cover
Cutting Capacity (phi mm) Steel Wire
1.5
Dimension (mm)
150