Buy more than* S$200* and get FREE SHIPPING

  • Electric nipper
  • Electric nipper
  • Electric nipper
  • Electric nipper

Electric nipper 55S-150

4.33 (3)
Item.#
02199951
Mfr.#
55S-150
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Blade Shape
Thin blade
Cutting Capacity (phi mm) Copper Wire
2.6
Dimensions b (mm)
10.0
Nominal Dimension (mm)
150
TRUSCO Part Number
104-1550
Specification
With a softcover, spring
Cutting Capacity (phi mm) Steel Wire
1.5
Dimensions a (mm)
17.0
Weight (g)
130
Dimensions c(mm)
20.0
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Lead wire cutting of electronic parts
5
From Japan
On 2016-06-24 21:54:21
Both sharpness, ease of use, robustness are both very satisfying. I purchased the product about 30 years ago and used it without problems, but I mistakenly cut off the stainless steel wire, I repurchased it because I made the tooth spill. I never saw that exactly the same item would still be available. Continue to use carefully.
This review is about item#02199942.
Electric wiring
5
From Japan
On 2015-02-12 17:43:28
I have been using this Nippa for 40 years in electrical wiring. It is very easy to use and I am familiar with my hands. I only use this Nippa
This review is about item#02199951.
Wiring work
3
From Japan
On 2014-06-01 14:39:23
I think that this item is good if you use it normally If you are looking for something that is not burdened by hands because it cuts off the work boundary band, the image was slightly different
This review is about item#02199951.