Buy more than* S$200* and get FREE SHIPPING

  • Crimp Pliers

Crimp Pliers 2060-200

5.00 (1)
Item.#
02199994
Mfr.#
2060-200
Package Qty.
1PC
Ship pack of
1
50.56 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0534
Cutting Capacity (phi mm) Copper Wire
4
Attachment Hole
Fall prevention for string mounting holes: Yes
Nominal Dimension
200
Overall Length (mm)
200
Molting Capability
phi1.7 hole
Cutting Ability (mm) VA VVF Cable (3-core)
2.6
Cutting Capacity (phi mm) Steel Wire
3.2
Working Range
Until 2.0Sg
Weight (g)
300
TRUSCO Part Number
111-4603
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric construction etc.
5
From Japan
On 2016-02-05 15:34:03
You can cut well. As for the improvement point, I want you to increase and change color and design.
This review is about item#02199994.