Buy more than* S$200* and get FREE SHIPPING

  • Heat Nipper

Heat Nipper HT-120

Item.#
02200012
Mfr.#
HT-120
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0589
Replacement Heater No.
W19
Weight (g)
270
TRUSCO Part Number
111-5014
Caution
Cutting capacity is in case of hard resin.
Cutting Part Maximum Temperature (Degree C)
140
Cutting Capacity (Hard Resin)
phi4
Overall Length (mm)
150
Specification
Nipper blade
Purpose
Resin, easy to crack such acrylic, polystyrene, glass filled resin etc.