Buy more than* S$200* and get FREE SHIPPING

  • Heat Nipper

Heat Nipper HT-140

Item.#
02200037
Mfr.#
HT-140
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Overall Length (mm)
160
Specification
Straight blade
Cutting Part Maximum Temperature (Degree C)
150
Cutting Capacity (Hard Resin)
phi4
Caution
Cutting capacity is in case of hard resin., Cutting capacity is in case of hard resin.
TRUSCO Part Number
111-5031
2014 TRUSCO Published Page
2-0589
Replacement Heater No.
W19
Weight (g)
265
Purpose
Resin, easy to crack such acrylic, polystyrene, glass filled resin etc., Resin, easy to crack such acrylic, polystyrene, glass filled resin etc.