Buy more than* S$200* and get FREE SHIPPING

  • Heat Nipper

Heat Nipper HT160

Item.#
02200046
Mfr.#
HT160
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
240
Specification
With spring
Replacement Heater No.
W19
Overall Length (mm)
150
Cutting Part Maximum Temperature (Degree C)
160
Cutting Capacity (Hard Resin)
phi4