Buy more than* S$200* and get FREE SHIPPING

  • Heat Nipper

Heat Nipper HT-170

Item.#
02200055
Mfr.#
HT-170
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0589
Replacement Heater No.
W19
Weight (g)
250
TRUSCO Part Number
111-5057
Purpose
Resin, easy to crack such acrylic, polystyrene, glass filled resin etc., Resin, easy to crack such acrylic, polystyrene, glass filled resin etc.
Cutting Part Maximum Temperature (Degree C)
140
Cutting Capacity (Hard Resin)
phi4
Overall Length (mm)
150
Specification
With spring
Caution
Cutting capacity is in case of hard resin., Cutting capacity is in case of hard resin.