Buy more than* S$200* and get FREE SHIPPING

  • Heat Nipper

Heat Nipper HT-180

Item.#
02200064
Mfr.#
HT-180
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0589
Replacement Heater No.
W19
Weight (g)
250
TRUSCO Part Number
111-5065
Caution
Cutting capacity is in case of hard resin., Cutting capacity is in case of hard resin.
Cutting Part Maximum Temperature (Degree C)
170
Cutting Capacity (Hard Resin)
phi4
Overall Length (mm)
190
Specification
Small-diameter resin (spring)
Purpose
Resin, easy to crack such acrylic, polystyrene, glass filled resin etc., Resin, easy to crack such acrylic, polystyrene, glass filled resin etc.