Buy more than* S$200* and get FREE SHIPPING

  • Heat Nipper

Heat Nipper HT200

Item.#
02200073
Mfr.#
HT200
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
Small-diameter resin (spring)
Replacement Heater No.
W29
Weight (g)
370
Cutting Part Maximum Temperature (Degree C)
170
Cutting Capacity (Hard Resin)
phi7
Overall Length (mm)
190