Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers

Radio pliers 105-150

Item.#
02200143
Mfr.#
105-150
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
2.6
Caution
Not for use on plastics.
Weight (g)
115
TRUSCO Part Number
104-1584
Cutting Capacity (phi mm) Steel Wire
1.5
Specification
With soft cover, spring, tip incision
Dimension (mm)
150
Description 2
Suitable for the disassembly and assembly of electronic equipment, tip is tough due to special heat treatment. Strip with hole