Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers

Radio pliers 105-175

Item.#
02200152
Mfr.#
105-175
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
2.6
Caution
Not for use on plastics.
TRUSCO Part Number
104-1592
Dimension (mm)
175
Cutting Capacity (phi mm) Steel Wire
1.5
Specification
With soft cover, spring, tip incision
Weight (g)
150
Description 2
Suitable for the disassembly and assembly of electronic equipment, tip is tough due to special heat treatment.