Buy more than* S$200* and get FREE SHIPPING

  • High plier nippers
  • High plier nippers
  • High plier nippers

High plier nippers 160S-125

4.75 (4)
Item.#
02200161
Mfr.#
160S-125
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capability (phi mm)
3.0 (Soft resin)
Weight (g)
90
TRUSCO Part Number
104-5458
Nominal Dimension (mm)
125
Dimension (mm)
131
Specification
Softcover Spring Guichi prevention stopper Fall Prevention spring with Stopper
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For gate finishing of rubber products
5
From Japan
On 2017-03-06 16:51:21
Although it is for plastics, gate finish of about Φ 3 of rubber can also be turned upside down. There is only a high price.
This review is about item#2200177.
For gate processing of plastic parts
4
From Japan
On 2016-10-30 09:53:59
I bought it for gate finish processing of plastic parts. The accuracy of the cut surface is very satisfying. Because it is 2 step CUT, the gate cast will fly far when cutting the 2nd step. I thought that it would be nice if there was no jumping if it was exclusive if it was an option.
This review is about item#2200161.
Deburring of resin parts
5
From Japan
On 2016-06-25 09:28:41
The price is expensive, but the sharpness is the best!
This review is about item#02200161.
Gate cut of plastic products
5
From Japan
On 2016-01-06 21:23:05
I tried using various sizes of various manufacturers, this nippa was easiest to use and the sharpness was also good so I searched for the same thing at home center etc, but I could not find it. It was late to notice how to search on the net and it was difficult. I am grateful that I finally got it.
This review is about item#02200177.