Buy more than* S$200* and get FREE SHIPPING

  • High plier nippers (montane shaped blde)
  • High plier nippers (montane shaped blde)
  • High plier nippers (montane shaped blde)

High plier nippers (montane shaped blde) 160SA-125

1.00 (1)
Item.#
02200186
Mfr.#
160SA-125
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
90
TRUSCO Part Number
104-1819
Nominal Dimension (mm)
125
Dimension (mm)
131
Cutting Capability (phi mm)
3.0 (Soft resin)
Specification
With soft cover Spring mismatch prevention stopper spring safety catch stopper
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of vinyl, corrugated tube binding band, etc.
1
From Japan
On 2016-02-15 23:16:49
Even if it is adjusted with adjustment screw, it can not even be vinyl or corrugated tube. Mr. Muromoto Ironworker Long Handle Planar Nippa is very sharp
This review is about item#02200186.