Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High plier nippers (montane shaped blde)
  • High plier nippers (montane shaped blde)
  • High plier nippers (montane shaped blde)

High plier nippers (montane shaped blde) 160SA-150

1.00 (1)
Item.#
02200195
Mfr.#
160SA-150
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
159
2014 TRUSCO Published Page
2-0581
Nominal Dimension (mm)
150
Specification
Soft cover, spring, preventing wrong position stopper, spring fall prevention stopper
TRUSCO Part Number
104-1827
Cutting Capability (phi mm)
5.0 (soft resin)
Weight (g)
130
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of vinyl, corrugated tube binding band, etc.
1
From Japan
On 2016-02-15 23:16:49
Even if it is adjusted with adjustment screw, it can not even be vinyl or corrugated tube. Mr. Muromoto Ironworker Long Handle Planar Nippa is very sharp
This review is about item#02200186.