Buy more than* S$200* and get FREE SHIPPING

  • High plier nippers (flate type blade)
  • High plier nippers (flate type blade)
  • High plier nippers (flate type blade)

High plier nippers (flate type blade) 160SF-125

4.50 (4)
Item.#
02200204
Mfr.#
160SF-125
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With soft cover Spring mismatch prevention stopper spring safety catch stopper
Dimension (mm)
131
Cutting Capability (phi mm)
3.0 (Soft resin)
Weight (g)
90
TRUSCO Part Number
104-2076
Nominal Dimension (mm)
125
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Detachment of unnecessary parts of plastic molded parts
4
From Japan
On 2017-10-11 15:19:34
A woman grips a little a little too large It is too big A little more hands can be narrowed Easy to use
This review is about item#2200213.
Gate finish of plastic parts
5
From Japan
On 2017-03-06 17:09:04
It is used for gate finish of plastic parts of φ 3 or so. The messed up is good. Work efficiency was improved. There is only high.
This review is about item#2200204.
Plastic cutting operation
5
From Japan
On 2013-03-24 16:05:52
I am satisfied that I can work easily without getting power with a very smooth sharpness.
This review is about item#02200213.
Precise cutting
4
From Japan
On 2012-10-18 17:24:45
Accuracy is high only because it is high, the blade width is long. Although I am satisfied, the only regrettable thing is that it is slightly small when cutting thin paper such as paper, but it feels a little left behind without being able to cut it out quickly. I hope you can lightly grind.
This review is about item#02200204.