Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plastic Nippers

Plastic Nippers 66S-150

Item.#
02200256
Mfr.#
66S-150
Package Qty.
1PC
Ship pack of
1
41.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capability (phi mm)
5.0 (soft resin)
Overall Length (mm)
155
TRUSCO Part Number
104-1355
Weight (g)
150
Dimension (mm)
150
Specification
Soft cover, spring