Buy more than* S$200* and get FREE SHIPPING

  • Powerful Plastic Cutting Nipper
  • Powerful Plastic Cutting Nipper
  • Powerful Plastic Cutting Nipper
  • Powerful Plastic Cutting Nipper

Powerful Plastic Cutting Nipper 99-150

Item.#
02200274
Mfr.#
99-150
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Blade Shape
Circular blade
Dimensions b (mm)
12.5
Nominal Dimension
150
Dimension (mm)
162
Specification
Soft cover, spring
Dimensions c(mm)
18
Cutting Capability (phi mm)
8.0 (resin)
Dimensions a (mm)
22
Weight (g)
200
TRUSCO Part Number
104-1436
2014 TRUSCO Published Page
2-0578