Buy more than* S$200* and get FREE SHIPPING

  • Powerful Plastic Cutting Nipper
  • Powerful Plastic Cutting Nipper
  • Powerful Plastic Cutting Nipper
  • Powerful Plastic Cutting Nipper

Powerful Plastic Cutting Nipper 99-175

Item.#
02200283
Mfr.#
99-175
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
Circular blade
Dimensions a (mm)
24
Weight (g)
260
TRUSCO Part Number
104-1444
2014 TRUSCO Published Page
2-0578
Cutting Capability (phi mm)
9.0 (resin)
Dimensions b (mm)
12.5
Nominal Dimension
175
Dimension (mm)
188
Specification
Soft cover spring
Dimensions c(mm)
23