Buy more than* S$200* and get FREE SHIPPING

  • Powerful Plastic Cutting Nipper
  • Powerful Plastic Cutting Nipper
  • Powerful Plastic Cutting Nipper
  • Powerful Plastic Cutting Nipper

Powerful Plastic Cutting Nipper 99-200

Item.#
02200292
Mfr.#
99-200
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
Circular blade
Dimensions b (mm)
13.5
Nominal Dimension
200
Dimension (mm)
216
Dimensions c(mm)
27
Cutting Capability (phi mm)
10.0 (resin)
Dimensions a (mm)
26
Weight (g)
340
Specification
Soft cover spring