Buy more than* S$200* and get FREE SHIPPING

  • Mini Plastic Pliers

Mini Plastic Pliers M11

Item.#
02200301
Mfr.#
M11
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capability (phi mm)
3.0 (soft resin)
Dimension (mm)
125
2014 TRUSCO Published Page
2-0579
TRUSCO Part Number
104-1339
Weight (g)
85
Specification
Soft cover, spring
Overall Length (mm)
133