Buy more than* S$200* and get FREE SHIPPING

  • Mini Plastic Pliers

Mini Plastic Pliers M12

Item.#
02200317
Mfr.#
M12
Package Qty.
1PC
Ship pack of
1
34.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capability (phi mm)
3.0 (soft resin)
Dimension (mm)
125
Overall Length (mm)
129
Weight (g)
85
Specification
Soft cover, spring
TRUSCO Part Number
104-1347