Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nipper blade tip
  • Nipper blade tip
  • Nipper blade tip
  • Nipper blade tip

Nipper blade tip 02

Item.#
02200335
Mfr.#
02
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
25.0
Cutting Capacity (phi mm) Steel Wire
0.5
Dimensions a (mm)
12.0
Nominal Dimension (mm)
125
Dimension (mm)
122
Specification
With a softcover, spring
Cutting Capacity (phi mm) Copper Wire
0.8
Dimensions b (mm)
7.0
Blade Shape
Thin blade
Weight (g)
65
TRUSCO Part Number
111-1370