Buy more than* S$200* and get FREE SHIPPING

  • Long Diagonal Pliers
  • Long Diagonal Pliers
  • Long Diagonal Pliers
  • Long Diagonal Pliers

Long Diagonal Pliers L30

Item.#
02200457
Mfr.#
L30
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0569
Cutting Capacity (phi mm) Copper Wire
2
Dimensions b (mm)
9
Nominal Dimension
190
Dimension (mm)
192
Specification
With soft cover and spring.
Dimensions c(mm)
19
Cutting Capacity (phi mm) Steel Wire
1.2
Dimensions a (mm)
17
Weight (g)
165
TRUSCO Part Number
111-1345