Buy more than* S$200* and get FREE SHIPPING

  • long handle plastic nipper
  • long handle plastic nipper
  • long handle plastic nipper

long handle plastic nipper L40

Item.#
02200466
Mfr.#
L40
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Cutting Ability (phimm) soft wire
5.0
Dimensions b (mm)
9.0
Blade Shape
Flat blade, blade for exclusive use on resin
Weight (g)
175
TRUSCO Part Number
111-1361
Dimensions c(mm)
20.0
Dimensions a (mm)
17.0
Nominal Dimension (mm)
190
Dimension (mm)
190
Specification
With soft cover, spring