Buy more than* S$200* and get FREE SHIPPING

  • End Nippers

End Nippers PC6

Item.#
02200554
Mfr.#
PC6
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
0.8
Nominal Dimension (mm)
130
Overall Length (mm)
134
Cutting Capacity (phi mm) Steel Wire
0.5
Weight (g)
80
Specification
With soft cover and spring.