Buy more than* S$200* and get FREE SHIPPING

  • Mary cutter (strong type)

Mary cutter (strong type) SX10

5.00 (1)
Item.#
02200712
Mfr.#
SX10
Package Qty.
1PC
Ship pack of
1
76.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded wire) T, Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded wire) Tape ribbon line Pruning the trees and shrubs
Compatible Blades and Cutters
X10
Overall Length (mm)
210
TRUSCO Part Number
111-1582
Blade Opening (Tip)(mm)
39
Weight (g)
310
Type
Cutter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of the resin material
5
From Japan
On 2014-11-09 22:42:26
Domestic manufacturers thing because I safe to use quality, etc..
This review is about item#02200712.