Buy more than* S$200* and get FREE SHIPPING

  • mary cutter (small and light type)
  • mary cutter (small and light type)
  • mary cutter (small and light type)
  • mary cutter (small and light type)
  • mary cutter (small and light type)
  • mary cutter (small and light type)

mary cutter (small and light type) SX5

Item.#
02200721
Mfr.#
SX5
Package Qty.
1PC
Ship pack of
1
58.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded wire) T, Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded wire) Tape ribbon line Pruning the trees and shrubs
Compatible Blades and Cutters
X5
Overall Length (mm)
195
TRUSCO Part Number
111-1574
Blade Opening (Tip)(mm)
24
Weight (g)
140
Type
Cutter